






Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | A |
Designation | V-110A |
Shaft diameter | 110 mm |
Material | EPDM |
Shaft Diameter Range | 105 - 115 mm |
Temperature | from -40 to 140 °C |
d | 99 mm |
d1 | 105 - 115 mm |
C | 7 mm |
A | 7.9 mm |
B | 12.8 mm |
d2 (max) | d1 + 4 mm |
B1 | 10.5 ± 1.5 mm |
d3 (min) | d1 + 21 mm |
Back shape | Straigth back |