






€1.47/ pieceexcl. VAT
€1.78incl. VAT
Estimated delivery date - 25/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.47 | - |
10+ | €1.18 | 20.00% |
25+ | €1.03 | 30.00% |
50+ | €0.88 | 40.00% |
100+ | €0.74 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | A |
Designation | V-10A |
Shaft diameter | 10 mm |
Material | EPDM |
Shaft Diameter Range | 9.5 - 11.5 mm |
Temperature | from -40 to 140 °C |
d | 9 mm |
d1 | 9.5 - 11.5 mm |
C | 3 mm |
A | 3.4 mm |
B | 5.5 mm |
d2 (max) | d1 + 2 mm |
B1 | 4.5 ± 0.6 mm |
d3 (min) | d1 + 9 mm |
Back shape | Straigth back |