

€6.35/ meterexcl. VAT
€7.68incl. VAT
Sold per: 0.001Min. order: 0.001
1963 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.35 | - |
45+ | €5.40 | 15.00% |
90+ | €4.76 | 25.00% |
225+ | €4.45 | 30.00% |
450+ | €4.13 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Product | U-profile |
Material rubber | Full rubber |
Self-adhesive | No |
Material | EPDM |
Colour | Black |
Temperature range | from -35 to 120 °C |
Height | 12 mm |
Width | 8 mm |
Roll length | 45 m |