




€22.80/ pieceexcl. VAT
€27.59incl. VAT
Sold per: 5Min. order: 5
25 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €22.80 | - |
25+ | €20.52 | 10.00% |
50+ | €18.24 | 20.00% |
100+ | €17.10 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Standard couplingring | SMS3017 |
Inner diameter of flange | 72.9 mm |
Outer diameter of flange | 91 mm |
Dimension couplingring | DN76.1 |
A | 91 mm |
B | 72.9 mm |
Type triclampring | Without lip (type 1) |
Seal material | VMQ |
Compound | 714703 |
Colour | Transparent |