

€12.60/ pieceexcl. VAT
€15.25incl. VAT
Estimated delivery date - 20/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.60 | - |
25+ | €11.34 | 10.00% |
50+ | €10.08 | 20.00% |
100+ | €9.45 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Standard couplingring | ISO 1127 |
Inner diameter of flange | 23.7 mm |
Outer diameter of flange | 50.5 mm |
Dimension couplingring | DN20 |
A | 50.5 mm |
B | 23.7 mm |
Type triclampring | Without lip (type 1) |
Seal material | PTFE |
Compound | ER-01-E |
Colour | White |