

6,60 €/ pieceexcl. VAT
7,99 €incl. VAT
106 In stock - Estimated delivery date 22.09.2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | 6,60 € | - |
25+ | 5,94 € | 10.00% |
50+ | 5,28 € | 20.00% |
100+ | 4,95 € | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Standard couplingring | ASME-BPE |
Inner diameter of flange | 34.8 mm |
Outer diameter of flange | 50.5 mm |
Dimension couplingring | 1-1/2'' |
A | 50.5 mm |
B | 34.8 mm |
Type triclampring | Without lip (type 1) |
Seal material | PTFE |
Compound | ER-01-E |
Colour | White |