




€6.20/ pieceexcl. VAT
€7.50incl. VAT
58 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.20 | - |
25+ | €5.58 | 10.00% |
50+ | €4.96 | 20.00% |
100+ | €4.65 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Standard couplingring | ASME-BPE |
Inner diameter of flange | 34.8 mm |
Outer diameter of flange | 50.5 mm |
Dimension couplingring | 1-1/2'' |
A | 50.5 mm |
B | 34.8 mm |
Type triclampring | Without lip (type 1) |
Seal material | FKM |
Compound | 514353 |
Colour | Black |