




€10.30/ pieceexcl. VAT
€12.46incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 10/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.30 | - |
25+ | €9.27 | 10.00% |
50+ | €8.24 | 20.00% |
100+ | €7.73 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Standard couplingring | DIN 32676 |
Inner diameter of flange | 6 mm |
Outer diameter of flange | 25 mm |
Dimension couplingring | DN06 |
A | 25 mm |
B | 6 mm |
Type triclampring | Mini |
Seal material | VMQ |
Compound | 714703 |
Colour | Transparent |