

€6.60/ pieceexcl. VAT
€7.99incl. VAT
91 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.60 | - |
25+ | €5.94 | 10.00% |
50+ | €5.28 | 20.00% |
100+ | €4.95 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Standard couplingring | ASME-BPE |
Inner diameter of flange | 15.8 mm |
Outer diameter of flange | 25 mm |
Dimension couplingring | 3/4'' |
A | 25 mm |
B | 15.8 mm |
Type triclampring | Mini |
Seal material | PTFE |
Compound | ER-01-E |
Colour | White |