




€19.60/ pieceexcl. VAT
€23.72incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 09/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €19.60 | - |
25+ | €17.64 | 10.00% |
50+ | €15.68 | 20.00% |
100+ | €14.70 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Standard couplingring | SMS3017 |
Inner diameter of flange | 60.3 mm |
Outer diameter of flange | 77.5 mm |
Dimension couplingring | DN63.5 |
A | 77.5 mm |
B | 60.3 mm |
Type triclampring | With lip (type 2) |
Seal material | VMQ |
Compound | 714703 |
Colour | Transparent |