




€15.50/ pieceexcl. VAT
€18.76incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 20/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €15.50 | - |
25+ | €13.95 | 10.00% |
50+ | €12.40 | 20.00% |
100+ | €11.63 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Standard couplingring | SMS3017 |
Inner diameter of flange | 31.3 mm |
Outer diameter of flange | 50.5 mm |
Dimension couplingring | DN33.7 |
A | 50.5 mm |
B | 31.3 mm |
Type triclampring | With lip (type 2) |
Seal material | VMQ |
Compound | 714703 |
Colour | Transparent |