




€38.70/ pieceexcl. VAT
€46.83incl. VAT
Estimated delivery date - 10/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €38.70 | - |
25+ | €34.83 | 10.00% |
50+ | €30.96 | 20.00% |
100+ | €29.03 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Standard couplingring | SMS3017 |
Inner diameter of flange | 135.7 mm |
Outer diameter of flange | 155 mm |
Dimension couplingring | DN139.7 |
A | 155 mm |
B | 135.7 mm |
Type triclampring | With lip (type 2) |
Seal material | VMQ |
Compound | 714703 |
Colour | Transparent |