




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Standard couplingring | ISO 1127 |
Inner diameter of flange | 18.1 mm |
Outer diameter of flange | 50.5 mm |
Dimension couplingring | DN15b |
A | 50.5 mm |
B | 18.1 mm |
Type triclampring | With lip (type 2) |
Seal material | VMQ |
Compound | 714703 |
Colour | Transparent |