




€47.60/ pieceexcl. VAT
€57.60incl. VAT
Estimated delivery date - 09/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €47.60 | - |
25+ | €42.84 | 10.00% |
50+ | €38.08 | 20.00% |
100+ | €35.70 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Standard couplingring | ISO 1127 |
Inner diameter of flange | 163.1 mm |
Outer diameter of flange | 183 mm |
Dimension couplingring | DN150 |
A | 183 mm |
B | 163.1 mm |
Type triclampring | With lip (type 2) |
Seal material | VMQ |
Compound | 714703 |
Colour | Transparent |