




€87.50/ pieceexcl. VAT
€105.88incl. VAT
Estimated delivery date - 09/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €87.50 | - |
25+ | €78.75 | 10.00% |
50+ | €70.00 | 20.00% |
100+ | €65.63 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Standard couplingring | DIN 32676 |
Inner diameter of flange | 300 mm |
Outer diameter of flange | 319 mm |
Dimension couplingring | DN300 |
A | 319 mm |
B | 300 mm |
Type triclampring | With lip (type 2) |
Seal material | VMQ |
Compound | 714703 |
Colour | Transparent |