




€18.00/ pieceexcl. VAT
€21.78incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 10/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €18.00 | - |
25+ | €16.20 | 10.00% |
50+ | €14.40 | 20.00% |
100+ | €13.50 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Standard couplingring | BS4825 |
Inner diameter of flange | 22.2 mm |
Outer diameter of flange | 50.5 mm |
Dimension couplingring | 1'' |
A | 50.5 mm |
B | 22.2 mm |
Type triclampring | With lip (type 2) |
Seal material | VMQ |
Compound | 714703 |
Colour | Transparent |