




€43.50/ pieceexcl. VAT
€52.64incl. VAT
Estimated delivery date - 10/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €43.50 | - |
25+ | €39.15 | 10.00% |
50+ | €34.80 | 20.00% |
100+ | €32.63 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Standard couplingring | ASME-BPE |
Inner diameter of flange | 146.9 mm |
Outer diameter of flange | 167 mm |
Dimension couplingring | 6'' |
A | 167 mm |
B | 146.9 mm |
Type triclampring | With lip (type 2) |
Seal material | VMQ |
Compound | 714703 |
Colour | Transparent |