

€39.49/ pieceexcl. VAT
€47.78incl. VAT
153 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €39.49 | - |
25+ | €35.54 | 10.00% |
50+ | €31.59 | 20.00% |
100+ | €29.62 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Standard couplingring | DIN 32676 |
Inner diameter of flange | 50 mm |
Outer diameter of flange | 64 mm |
Dimension couplingring | DN50 |
A | 64 mm |
B | 50 mm |
Type triclampring | With lip (type 2) |
Seal material | PTFE |
Compound | ER-01-E |
Colour | White |