




€13.60/ pieceexcl. VAT
€16.46incl. VAT
29 In stock - Estimated delivery date 26/10/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.60 | - |
25+ | €12.24 | 10.00% |
50+ | €10.88 | 20.00% |
100+ | €10.20 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Standard couplingring | DIN 32676 |
Inner diameter of flange | 81 mm |
Outer diameter of flange | 106 mm |
Dimension couplingring | DN80 |
A | 106 mm |
B | 81 mm |
Type triclampring | With lip (type 2) |
Seal material | FKM |
Compound | 514353 |
Colour | Black |