




€9.20/ pieceexcl. VAT
€11.13incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.20 | - |
25+ | €8.28 | 10.00% |
50+ | €7.36 | 20.00% |
100+ | €6.90 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Standard couplingring | SMS3017 |
Inner diameter of flange | 35.6 mm |
Outer diameter of flange | 50.5 mm |
Dimension couplingring | DN38 |
A | 50.5 mm |
B | 35.6 mm |
Type triclampring | With lip (type 2) |
Seal material | EPDM |
Compound | 559273 |
Colour | Black |