




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Standard couplingring | ISO 1127 |
Inner diameter of flange | 56.3 mm |
Outer diameter of flange | 77.5 mm |
Dimension couplingring | DN50 |
A | 77.5 mm |
B | 56.3 mm |
Type triclampring | With lip (type 2) |
Seal material | EPDM |
Compound | 559273 |
Colour | Black |