




€12.00/ pieceexcl. VAT
€14.52incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 22/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.00 | - |
25+ | €10.80 | 10.00% |
50+ | €9.60 | 20.00% |
100+ | €9.00 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Standard couplingring | ISO 1127 |
Inner diameter of flange | 44.3 mm |
Outer diameter of flange | 64 mm |
Dimension couplingring | DN40 |
A | 64 mm |
B | 44.3 mm |
Type triclampring | With lip (type 2) |
Seal material | EPDM |
Compound | 559273 |
Colour | Black |