




€25.20/ pieceexcl. VAT
€30.49incl. VAT
Estimated delivery date - 22/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €25.20 | - |
25+ | €22.68 | 10.00% |
50+ | €20.16 | 20.00% |
100+ | €18.90 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Standard couplingring | ISO 1127 |
Inner diameter of flange | 134.5 mm |
Outer diameter of flange | 155 mm |
Dimension couplingring | DN125 |
A | 155 mm |
B | 134.5 mm |
Type triclampring | With lip (type 2) |
Seal material | EPDM |
Compound | 559273 |
Colour | Black |