




€12.90/ pieceexcl. VAT
€15.61incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.90 | - |
25+ | €11.61 | 10.00% |
50+ | €10.32 | 20.00% |
100+ | €9.68 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Standard couplingring | DIN 32676 |
Inner diameter of flange | 200 mm |
Outer diameter of flange | 233.5 mm |
Dimension couplingring | DN200 |
A | 233.5 mm |
B | 200 mm |
Type triclampring | With lip (type 2) |
Seal material | EPDM |
Compound | 559273 |
Colour | Black |