




€38.20/ pieceexcl. VAT
€46.22incl. VAT
421 In stock - Estimated delivery date 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €38.20 | - |
25+ | €34.38 | 10.00% |
50+ | €30.56 | 20.00% |
100+ | €28.65 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Standard couplingring | DIN 32676 |
Inner diameter of flange | 125 mm |
Outer diameter of flange | 155 mm |
Dimension couplingring | DN125 |
A | 155 mm |
B | 125 mm |
Type triclampring | With lip (type 2) |
Seal material | EPDM |
Compound | 559273 |
Colour | Black |