

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Standard couplingring | ASME-BPE |
Inner diameter of flange | 197.7 mm |
Outer diameter of flange | 217.4 mm |
Dimension couplingring | 8'' |
Core material | FKM |
A | 217.4 mm |
B | 197.7 mm |
Type triclampring | Envelope without lip |
Seal material | PTFE |
Compound | ER-01-E |
Colour | White |