

€10.60/ pieceexcl. VAT
€12.83incl. VAT
49 In stock - Estimated delivery date 26/10/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.60 | - |
25+ | €9.54 | 10.00% |
50+ | €8.48 | 20.00% |
100+ | €7.95 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Standard couplingring | ASME-BPE |
Inner diameter of flange | 60.2 mm |
Outer diameter of flange | 77.5 mm |
Dimension couplingring | 2-1/2'' |
Core material | FKM |
A | 77.5 mm |
B | 60.2 mm |
Type triclampring | Envelope without lip |
Seal material | PTFE |
Compound | ER-01-E |
Colour | White |