

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Standard couplingring | SMS3017 |
Inner diameter of flange | 48.6 mm |
Outer diameter of flange | 64 mm |
Dimension couplingring | DN51 |
Core material | EPDM |
A | 64 mm |
B | 48.6 mm |
Type triclampring | Envelope without lip |
Seal material | PTFE |
Compound | ER-01-E |
Colour | White |