

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Standard couplingring | ASME-BPE |
Inner diameter of flange | 4.6 mm |
Outer diameter of flange | 25 mm |
Dimension couplingring | 1/4'' |
Core material | EPDM |
A | 25 mm |
B | 4.6 mm |
Type triclampring | Envelope mini |
Seal material | PTFE |
Compound | ER-01-E |
Colour | White |