

€35.00/ pieceexcl. VAT
€42.35incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €35.00 | - |
25+ | €31.50 | 10.00% |
50+ | €28.00 | 20.00% |
100+ | €26.25 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Standard couplingring | ISO 1127 |
Inner diameter of flange | 84.3 mm |
Outer diameter of flange | 106 mm |
Dimension couplingring | DN80 |
Core material | FKM |
A | 106 mm |
B | 84.3 mm |
Type triclampring | Envelope with lip |
Seal material | PTFE |
Compound | ER-01-E |
Colour | White |