

13,90 €/ pieceexcl. VAT
16,82 €incl. VAT
5 In stock - Estimated delivery date 22.09.2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | 13,90 € | - |
25+ | 12,51 € | 10.00% |
50+ | 11,12 € | 20.00% |
100+ | 10,43 € | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Standard couplingring | ISO 1127 |
Inner diameter of flange | 18.1 mm |
Outer diameter of flange | 34 mm |
Dimension couplingring | DN15 |
Core material | FKM |
A | 34 mm |
B | 18.1 mm |
Type triclampring | Envelope with lip |
Seal material | PTFE |
Compound | ER-01-E |
Colour | White |