

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Standard couplingring | ISO 1127 |
Inner diameter of flange | 10.3 mm |
Outer diameter of flange | 50.5 mm |
Dimension couplingring | DN08b |
Core material | EPDM |
A | 50.5 mm |
B | 10.3 mm |
Type triclampring | Envelope with lip |
Seal material | PTFE |
Compound | ER-01-E |
Colour | White |