

€20.40/ pieceexcl. VAT
€24.68incl. VAT
Estimated delivery date - 20/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €20.40 | - |
25+ | €18.36 | 10.00% |
50+ | €16.32 | 20.00% |
100+ | €15.30 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Standard couplingring | ASME-BPE |
Inner diameter of flange | 72.9 mm |
Outer diameter of flange | 91 mm |
Dimension couplingring | 3'' |
Core material | EPDM |
A | 91 mm |
B | 72.9 mm |
Type triclampring | Envelope with lip |
Seal material | PTFE |
Compound | ER-01-E |
Colour | White |