

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | PowerGrip® GT |
Type | 5MR-009 |
Series | PowerGrip® GT |
Type | 5MR-009 |
Material | Aluminium |
Number of teeth | 48 |
Pitch | 5 mm |
Belt width | 9 mm |
Bore type | Pilot bore |
De | 75.25 mm |
Dp | 76.39 mm |
Weight | 0.182 kg |
Dm | 45 mm |
F | 14.5 mm |
L | 25.5 mm |
d | 8 mm |