

€35.48/ pieceexcl. VAT
€42.93incl. VAT
18 In stock - Available while stock lasts - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | PowerGrip® GT |
Type | 5MR-015 |
Series | PowerGrip® GT |
Type | 5MR-015 |
Material | Steel |
Number of teeth | 36 |
Pitch | 5 mm |
Belt width | 15 mm |
Bore type | Pilot bore |
De | 56.16 mm |
Dp | 57.3 mm |
Df | 60 mm |
Weight | 0.52 kg |
Dm | 38 mm |
F | 20.5 mm |
L | 28 mm |
d | 8 mm |