

€33.67/ pieceexcl. VAT
€40.74incl. VAT
5 In stock - Available while stock lasts - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | PowerGrip® GT |
Type | 3MR-015 |
Series | PowerGrip® GT |
Type | 3MR-015 |
Material | Aluminium |
Number of teeth | 36 |
Pitch | 3 mm |
Belt width | 15 mm |
Bore type | Pilot bore |
De | 33.62 mm |
Dp | 34.38 mm |
Df | 38 mm |
Weight | 0.06 kg |
Dm | 26 mm |
F | 20 mm |
L | 30 mm |
d | 6 mm |