

€33.32/ pieceexcl. VAT
€40.32incl. VAT
7 In stock - Available while stock lasts - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | PowerGrip® GT |
Type | 5MR-015 |
Series | PowerGrip® GT |
Type | 5MR-015 |
Material | Steel |
Number of teeth | 32 |
Pitch | 5 mm |
Belt width | 15 mm |
Bore type | Pilot bore |
De | 49.79 mm |
Dp | 50.93 mm |
Df | 54 mm |
Weight | 0.35 kg |
Dm | 38 mm |
F | 20.5 mm |
L | 28 mm |
d | 8 mm |