

€29.63/ pieceexcl. VAT
€35.85incl. VAT
4 In stock - Available while stock lasts - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | PowerGrip® GT |
Type | 3MR-015 |
Series | PowerGrip® GT |
Type | 3MR-015 |
Material | Aluminium |
Number of teeth | 32 |
Pitch | 3 mm |
Belt width | 15 mm |
Bore type | Pilot bore |
De | 29.8 mm |
Dp | 30.56 mm |
Df | 36 mm |
Weight | 0.042 kg |
Dm | 22 mm |
F | 19.5 mm |
L | 26 mm |
d | 6 mm |