

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | PowerGrip® GT |
Type | 5MR-015 |
Series | PowerGrip® GT |
Type | 5MR-015 |
Material | Steel |
Number of teeth | 30 |
Pitch | 5 mm |
Belt width | 15 mm |
Bore type | Pilot bore |
De | 46.6 mm |
Dp | 47.75 mm |
Df | 51 mm |
Weight | 0.3 kg |
Dm | 35 mm |
F | 20.5 mm |
L | 28 mm |
d | 6 mm |