

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | PowerGrip® GT |
Type | 3MR-009 |
Series | PowerGrip® GT |
Type | 3MR-009 |
Material | Aluminium |
Number of teeth | 26 |
Pitch | 3 mm |
Belt width | 9 mm |
Bore type | Pilot bore |
De | 24.07 mm |
Dp | 24.83 mm |
Df | 28 mm |
Weight | 0.018 kg |
Dm | 16 mm |
F | 12.8 mm |
L | 20.6 mm |
d | 6 mm |