

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | PowerGrip® GT |
Type | 5MR-015 |
Series | PowerGrip® GT |
Type | 5MR-015 |
Material | Steel |
Number of teeth | 21 |
Pitch | 5 mm |
Belt width | 15 mm |
Bore type | Pilot bore |
De | 32.28 mm |
Dp | 33.42 mm |
Df | 38 mm |
Weight | 0.13 kg |
Dm | 24 mm |
F | 20.5 mm |
L | 26 mm |
d | 6 mm |