

€21.25/ pieceexcl. VAT
€25.71incl. VAT
3 In stock - Available while stock lasts - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | PowerGrip® GT |
Type | 5MR-009 |
Series | PowerGrip® GT |
Type | 5MR-009 |
Material | Steel |
Number of teeth | 21 |
Pitch | 5 mm |
Belt width | 9 mm |
Bore type | Pilot bore |
De | 32.28 mm |
Dp | 33.42 mm |
Df | 38 mm |
Weight | 0.11 kg |
Dm | 24 mm |
F | 14.5 mm |
L | 22.5 mm |
d | 6 mm |