

€22.32/ pieceexcl. VAT
€27.01incl. VAT
11 In stock - Available while stock lasts - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | PowerGrip® GT |
Type | 5MR-015 |
Series | PowerGrip® GT |
Type | 5MR-015 |
Material | Steel |
Number of teeth | 20 |
Pitch | 5 mm |
Belt width | 15 mm |
Bore type | Pilot bore |
De | 30.69 mm |
Dp | 31.83 mm |
Df | 36 mm |
Weight | 0.112 kg |
Dm | 23 mm |
F | 20.5 mm |
L | 26 mm |
d | 6 mm |