

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | PowerGrip® GT |
Type | 5MR-009 |
Series | PowerGrip® GT |
Type | 5MR-009 |
Material | Steel |
Number of teeth | 18 |
Pitch | 5 mm |
Belt width | 9 mm |
Bore type | Pilot bore |
De | 27.51 mm |
Dp | 28.65 mm |
Df | 32 mm |
Weight | 0.07 kg |
Dm | 19 mm |
F | 14.5 mm |
L | 20 mm |
d | 6 mm |