

€24.51/ pieceexcl. VAT
€29.66incl. VAT
7 In stock - Available while stock lasts - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | PowerGrip® GT |
Type | 5MR-025 |
Series | PowerGrip® GT |
Type | 5MR-025 |
Material | Steel |
Number of teeth | 16 |
Pitch | 5 mm |
Belt width | 25 mm |
Bore type | Pilot bore |
De | 24.32 mm |
Dp | 25.46 mm |
Df | 28 mm |
Weight | 0.1 kg |
Dm | 16 mm |
F | 30.5 mm |
L | 36 mm |
d | 6 mm |