

€20.85/ pieceexcl. VAT
€25.23incl. VAT
1 In stock - Available while stock lasts - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | PowerGrip® GT |
Type | 5MR-025 |
Series | PowerGrip® GT |
Type | 5MR-025 |
Material | Steel |
Number of teeth | 12 |
Pitch | 5 mm |
Belt width | 25 mm |
Bore type | Pilot bore |
De | 17.96 mm |
Dp | 19.1 mm |
Df | 25 mm |
Weight | 0.05 kg |
Dm | 13 mm |
F | 30.5 mm |
L | 36 mm |
d | 4 mm |