

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | PowerGrip® GT |
Type | 3MR-015 |
Series | PowerGrip® GT |
Type | 3MR-015 |
Material | Aluminium |
Number of teeth | 12 |
Pitch | 3 mm |
Belt width | 15 mm |
Bore type | Pilot bore |
De | 10.7 mm |
Dp | 11.46 mm |
Df | 15 mm |
Weight | 0.008 kg |
Dm | 15 mm |
F | 17 mm |
L | 26 mm |