

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Polychain® GT TB |
Type | 5MR-015 |
Series | Polychain® GT TB |
Type | 5MR-015 |
Material | Grey cast iron |
Number of teeth | 64 |
Pitch | 5 mm |
Belt width | 15 mm |
Bore type | Tapered bore |
Maximum bore | 32 mm |
De | 100.72 mm |
Dp | 101.86 mm |
Df | 106 mm |
Taper Lock | 1210 |
Weight | 0.96 kg |
Dm | 78 mm |
F | 20.5 mm |
S | 25 mm |
R | 4.5 mm |