

€85.79/ pieceexcl. VAT
€103.81incl. VAT
1 In stock - Available while stock lasts - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Polychain® GT TB |
Type | 5MR-015 |
Series | Polychain® GT TB |
Type | 5MR-015 |
Material | Grey cast iron |
Number of teeth | 56 |
Pitch | 5 mm |
Belt width | 15 mm |
Bore type | Tapered bore |
Maximum bore | 32 mm |
De | 87.99 mm |
Dp | 89.13 mm |
Df | 93 mm |
Taper Lock | 1210 |
Weight | 0.67 kg |
Dm | 70 mm |
F | 20.5 mm |
S | 25 mm |
R | 4.5 mm |