

€62.58/ pieceexcl. VAT
€75.72incl. VAT
2 In stock - Available while stock lasts - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Polychain® GT TB |
Type | 5MR-015 |
Series | Polychain® GT TB |
Type | 5MR-015 |
Material | Steel |
Number of teeth | 40 |
Pitch | 5 mm |
Belt width | 15 mm |
Bore type | Tapered bore |
Maximum bore | 28 mm |
De | 62.52 mm |
Dp | 63.66 mm |
Df | 71 mm |
Taper Lock | 1108 |
Weight | 0.31 kg |
Dm | 52 mm |
F | 20.5 mm |
S | 22 mm |
R | 1.5 mm |